Shop All Cold Weather Gloves
Ironclad Performance Wear
Cold Protection Gloves, Micro Fleece Lining, 2XL
Mfr # SMB2-06-XXL
Zoro # G5311257
product price: $14.45
/pr
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Fleece
- Lining Micro Fleece
- Minimum Temperature 40 Degrees F
- Cuff Style Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # SMB2-06-XXL
- Zoro # G5311257
- UPC # 696511815068
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | 2XL ( 11 ) |
Length | 11" |
Glove Size | 2XL |
Glove Length | 11 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Fleece, Cuff Style Hook-and-Loop, Glove Insulation Material Fleece, Insulated Yes, Palm Material Fleece, Silicone-Free No, Glove Liner Material Cotton Fleece, Glove Back Material Fleece, Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Number Labels, "13", 1" Circle, Fluorescent Pink, 500/Roll (DL6765)
- SALISBURY Electrical Gloves, Size 10, 14 In. L, PR (E114RB/10)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS285-S/M)
- BRADY Label Overlay, 3-1/2 x 5-1/2In, PK50 (58706)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, M (SMB2-03-M)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, L (SMB2-04-L)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, XL (SMB2-05-XL)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XS, Nylon Back, PR (KC1LW-01-XS)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, S, Nylon Back, PR (KC1LW-02-S)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, L, Nylon Back, PR (KC1SNW2-04-L)
- MCR SAFETY Cold Protection Gloves, Acrylic Terry Lining, XL (N9690FCOXL)
- Ironclad Performance Wear Gloves & Hand Protection