Shop All Cold Weather Gloves
Ironclad Performance Wear
Cold Protection Gloves, Insulated Lining, 2XL
Mfr # CCW2-06-XXL
Zoro # G5310505
product price: $38.45
/pr
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Synthetic Leather
- Lining Insulated
- Minimum Temperature 20 Degrees F
- Cuff Style Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # CCW2-06-XXL
- Zoro # G5310505
- UPC # 696511814368
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | 2XL ( 11 ) |
Length | 11-1/4" |
Glove Size | 2XL |
Glove Length | 11 1/4 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Nylon, Spandex(R) with Neoprene Rubber Knuckle Protection, Cuff Style Slip-On, Glove Insulation Material Fleece, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Faceshield Visor, Polycarb, Gld, 9x14-1/2in (82602-00000)
- CLC WORK GEAR Knee Pads, Soft, Black, 1 Straps, PR (V231)
- TILLMAN Leather Glove W/Keystone Thumb, XL, PR (1418-XL)
- LYLE Decal, Warning Hot Contact Can, 5 x 3.5", 3 1/2 in H, 5 in W, Polyester, English, LCU6-0001-ND_5X3.5 (LCU6-0001-ND_5X3.5)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, S (CCW2-02-S)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, M (CCW2-03-M)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, L (CCW2-04-L)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, HPPE Back, PR (SKC4SNW2-05-XL)
- IRONCLAD PERFORMANCE WEAR Summit M Fleece Winter Black Gloves (SMB2-03-M)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, M, HPPE Back, PR (SKC4LW-03-M)
- RAILHEAD GEAR Cold Protection Cut-Resistant Gloves, M (RH-GSWT-M)
- Ironclad Performance Wear Gloves & Hand Protection