Ironclad Performance Wear

Cold Protect Gloves, Full Fingers, XL, PR


product price: $36.39
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size XL
  • Color Blue/Yellow
  • Palm Material Synthetic Leather with PVC Grip
  • Lining Polyester
  • Minimum Temperature Not Rated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Length 10-2/3"
Glove Length 10 2/3 in

Description

Cold Protection Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Glove Insulation Material Foam, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Nylon, Spandex(R), Glove Back Color Blue/Yellow, Knuckle Protection Material TPR, Standards ANSI/ISEA 138, EN 388 3123AP, Glove Coating Material DuPont(TM) PTFE(R) fabric protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.