Shop All Chemical Resistant Gloves
Ironclad Performance Wear
Chemical Work Glove, Black, XS/6, Sandy, PR
Mfr # CHNP5-01-XS
Zoro # G409001407
product price: $19.69
/pr
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Size XS
- Glove Materials Aramid, Polyester, Spandex, Steel
- Glove Length 34 1/4 cm
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # CHNP5-01-XS
- Zoro # G409001407
- UPC # 696511883616
- Country of Origin Switzerland
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XS |
Glove Length | 34 1/4 cm |
Description
Chemical Work Glove, Palm, Not Applicable, 34 1/4 cm, Glove Size XS, Color Black, Supported, Standards ANSI, EN 374-1, EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, 2XL (AZ593)
- PORTWEST Iona Work Shirt S/S, XXXL (F124)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J63 (475J63)
- TENSABARRIER Sign Holder, 8-1/2In x 11In Frame, Chrome (1310T-1P-8511HD-V)
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, M/8, Sandy, PR (CHNP5-03-M)
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, S/7, Sandy, PR (CHNP5-02-S)
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, 2XL/11, PR (CHNP5-06-XXL)
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, L/9, Sandy, PR (CHNP5-04-L)
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, XL/10, Sandy, PR (CHNP5-05-XL)
- BDG 14" PVC Glove, PR, Universal PR (99-1-764)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (ATCP1815/O/10)
- Ironclad Performance Wear Gloves & Hand Protection