Shop All Chemical Resistant Gloves
Ironclad Performance Wear
Chemical Work Glove, Black, XL/10, Sandy, PR
Mfr # CHNP5-05-XL
Zoro # G709001404
product price: $19.69
/pr
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Size XL
- Glove Materials Aramid, Polyester, Spandex, Steel
- Glove Length 37 1/4 cm
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # CHNP5-05-XL
- Zoro # G709001404
- UPC # 696511883654
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 37 1/4 cm |
Description
Chemical Work Glove, Palm, Not Applicable, 37 1/4 cm, Glove Size XL, Color Black, Supported, Standards ANSI, EN 374-1, EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KGS BOOT GUARD Heavy Duty Nylon Brown Lace, 72" (172BR)
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (92-600 XL)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (19226)
- QUEUEWAY Barrier Rope, Velour, 8 ft L (QWAYROPE-23-8-1P)
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, M/8, Sandy, PR (CHNP5-03-M)
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, L/9, Sandy, PR (CHNP5-04-L)
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, 2XL/11, PR (CHNP5-06-XXL)
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, S/7, Sandy, PR (CHNP5-02-S)
- HONEYWELL Chemical Resistant Glove, Green, XL, PR (32-3015E/10XL)
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, XS, 50PK (93-260)
- SAS SAFETY NITRILE PAINTERS GLOVES LG (SA6533)
- Ironclad Performance Wear Chemical Resistant Gloves