Shop All Chemical Resistant Gloves
Ironclad Performance Wear
Chemical Work Glove, Black, L/9, Sandy, PR
Mfr # CHNP5-04-L
Zoro # G709001411
product price: $19.69
/pr
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Size L
- Glove Materials Aramid, Polyester, Spandex, Steel
- Glove Length 36 1/2 cm
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # CHNP5-04-L
- Zoro # G709001411
- UPC # 696511883647
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 36 1/2 cm |
Description
Chemical Work Glove, Palm, Not Applicable, 36 1/2 cm, Glove Size L, Color Black, Supported, Standards ANSI, EN 374-1, EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x32 (LU20RB 33 32)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (14473)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Dk Green (4199DGN)
- VIKING Size 9 Unisex Steel Rubber Boot, Brown (VW22)
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, XL/10, Sandy, PR (CHNP5-05-XL)
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, 2XL/11, PR (CHNP5-06-XXL)
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, M/8, Sandy, PR (CHNP5-03-M)
- SHOWA 14" Chemical Resistant Gloves, Butyl, L, 1 PR (878-09)
- ALLPOINTS Glove, Dishwasher (Large) (25"L) (Pair) Pr (1331829)
- SHOWA Chemical Resistant Gloves, Nitrile, L, PR (730-09-V)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710XL-10-V)
- Ironclad Performance Wear Gloves & Hand Protection