Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Anti-Vibratn Gloves, S, Bl/Blk/Grn/Yllw, PR
Mfr # VIB-RIGI-02-S
Zoro # G3882667
product price: $31.45
/pr
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Vibram(TM) Vulcanized Rubber
- Palm Construction 1-Layer
- Standards EN388, ASTM F2992, ASTM D3884
- Insulated No
- Knuckle Padding Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # VIB-RIGI-02-S
- Zoro # G3882667
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Description
Mechanics Gloves, Color Black, Blue, Green, Hi-Visibility Yellow, Palm Material Vibram(TM) Vulcanized Rubber, Palm Construction 1-Layer, Knuckle Padding Material Neoprene, Gauntlet Cuff, Finger Style Full Finger, ANSI/ISEA Cut Level A2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Sign, Rubber, Electrical Panel Keep Clear for 36 inches, 17.5in (RFS0857)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 36in W, Extruded Alum (511BY3)
- SIGNMISSION OSHA CAREFUL, 10" Height, Decal, Portrait, Crush Hazard Keep Clear (OS-BC-D-710-V-10105)
- ESS Replacement Lens, Polarized Mirrored, +2.2 (740-0603)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size L, Black, PR (INDI-CCPW-04-L)
- IRONCLAD PERFORMANCE WEAR SuperDuty Gloves, Large, Black/Yellow, 1 Pair (SDG204L)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, Hook-and-Loop, 3XL, PR (LPI-CC5-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL Size, Gauntlet, Red, PR (INDI-CCP-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L Size, Gauntlet, Red, PR (INDI-CCP-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size L, Brown, PR (IEX-PIG-04-L)
- RINGERS GLOVES Impact Resistant Gloves, Black, XS, PR (163)
- Ironclad Performance Wear Gloves & Hand Protection