Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Anti-Vibratn Gloves, L, Bl/Blk/Grn/Yllw, PR
Mfr # VIB-RIGI-04-L
Zoro # G3882649
product price: $45.39
/pr
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Vibram(TM) Vulcanized Rubber
- Palm Construction 1-Layer
- Standards EN388, ASTM F2992, ASTM D3884
- Insulated No
- Knuckle Padding Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # VIB-RIGI-04-L
- Zoro # G3882649
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Description
Mechanics Gloves, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Glove Insulation Material Thinsulate, Insulated Yes, Palm Material Vibram(TM), Silicone-Free No, Glove Back Material Teflon, Glove Back Color Blue, Standards EN388, ASTM F2992, ASTM D3884, ANSI/ISEA Cut Level A2, Glove Insulation Weight 150 g, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Purple (410PRP)
- MSA SAFETY Single Gas Detector, Hydrogen Sulfide (10092521)
- SIRIUS PROTECTIVE PRODUCTS 24In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC24)
- KISHIGO 5XL Class 2 High Visibility Vest, Orange (1084-5X)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Hi-Vis Orange/Green, PR (LPI-CC5-02-S)
- IRONCLAD PERFORMANCE WEAR Small Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Full Finger, ANSI, 4XL, PR (IEX-HZi5-08-XXXXL)
- IRONCLAD PERFORMANCE WEAR Winter Leather Impact Gloves, M, PR (G-EHVIP-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Synthetic Leather, PR (LPI-OC5-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Adjustable, S, PR (IEX-HZI-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Neoprene Palm, PR (INDI-RC5-02-S)
- Ironclad Performance Wear Gloves & Hand Protection