Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Anti-Vibratn Gloves, 2XL, Grn/Blk/Yllw, PR
Mfr # VIB-RIG-06-XXL
Zoro # G3882746
product price: $37.25
/pr
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Vibram(TM) Vulcanized Rubber
- Palm Construction 1-Layer
- Standards EN388, ASTM F2992, ASTM D3884
- Insulated No
- Knuckle Padding Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # VIB-RIG-06-XXL
- Zoro # G3882746
- UPC # 696511830665
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Anti-Vibration Gloves |
Palm Material | Vibram(TM) Vulcanized Rubber |
Palm Construction | 1-Layer |
Standards | EN388, ASTM F2992, ASTM D3884 |
Insulated | No |
Knuckle Padding Material | Kevlar(R) |
Color | Black/ Green/ Hi-Visibility Yellow |
ANSI/ISEA Cut Level | A2 |
Closure Type | Slip on |
Hand | Left and Right |
Cuff | Gauntlet |
Features | 3D Beveled Rope Channel, Anti-Saturation, Flex Pattern Designed |
Finger Style | Full Finger |
Glove Back Material | Nylon, Spandex(R) |
Minimum Temperature | Not Rated |
ANSI/ISEA Cut Level (Coverage) | A2 - Palm Side |
Palm Style | Uncoated |
Cut-Resistance Coverage | Palm Side |
Description
Mechanics Gloves, Cut-Resistance Coverage Palm Side, Insulated No, Palm Material Vibram(TM) Vulcanized Rubber, Glove Back Material Nylon, Spandex(R), Standards EN388, ASTM F2992, ASTM D3884, ANSI/ISEA Cut Level A2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, L, PR (N96795L)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powdered, S, 100 PK, Light Blue (7005S)
- SIGNMISSION Caution-Forklift Traffic Keep Clear-10in x 14in OSHA Safety, CS-Forklift Traffic Keep Clear (CS-Forklift Traffic Keep Clear)
- 3M Breathing Tube (BE-224)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, M, Grn/Blk/Yllw, PR (VIB-RIG-03-M)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, L, Grn/Blk/Yllw, PR (VIB-RIG-04-L)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, XL, Grn/Blk/Yllw, PR (VIB-RIG-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Black/Brown, L, PR (EXO-MIGL-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Orange, 2XL, PR (IEX-HZiL1-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Gray/Black/Yellow, PR (MFG2-03-M)
- IMPACTO Glove Impact Polycotton Liner Med Right (501-00MR)
- Ironclad Performance Wear Anti-Vibration Gloves