Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Anti-Vibration Glovs, 3XL, Single Layer, PR
Mfr # VIB-RIGC5-07-XXXL
Zoro # G3882676
product price: $35.45
/pr
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Vibram(TM) Vulcanized Rubber
- Palm Construction 2-Layer
- Standards EN388 Cut 5, ASTM F2992, ASTM D3884
- Insulated No
- Knuckle Padding Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # VIB-RIGC5-07-XXXL
- Zoro # G3882676
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 3XL |
Details
Item | Anti-Vibration Gloves |
Palm Material | Vibram(TM) Vulcanized Rubber |
Palm Construction | 2-Layer |
Standards | EN388 Cut 5, ASTM F2992, ASTM D3884 |
Insulated | No |
Knuckle Padding Material | Kevlar(R) |
Color | Black/ Green/ Hi-Visibility Yellow/ Orange |
ANSI/ISEA Cut Level | A4 |
Glove Back Material | Nylon, Spandex(R) |
Closure Type | Slip on |
Hand | Left and Right |
Finger Style | Full Finger |
Features | 3D Beveled Rope Channel, Anti-Saturation, Flex Pattern Designed, Cut Resistant |
Cuff | Gauntlet |
Palm Style | Uncoated |
Cut-Resistance Coverage | Palm Side |
ANSI/ISEA Cut Level (Coverage) | A4 - Palm Side |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Cut-Resistance Coverage Palm Side, Insulated No, Palm Material Vibram(TM) Vulcanized Rubber, Glove Back Material Nylon, Spandex(R), Standards EN388 Cut 5, ASTM F2992, ASTM D3884, ANSI/ISEA Cut Level A4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT WARRIOR Hi-Vis Cut Resistant Impact Gloves (1 Pair), A6 Cut Level, Size L (2896 (L))
- ERB SAFETY ERB04 Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Pink, 100 PK (14396)
- 5S SUPPLIES PPE Required Beyond this Point - Floor Sign 30in x 18in (PPE REQUIRED-FLOOR SIGN)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 13, Brown, PR (MIDCLBRBR-13-4E)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, 2XL, Blk/Ylw, PR (IEX-MIGL-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, 2XL, Gauntlet Cuff, PR (INDI-KC5-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-04-L)
- IRONCLAD PERFORMANCE WEAR SuperDuty Gloves, Large, Black/Yellow, 1 Pair (SDG204L)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, 3XL, Blk/Grn, PR (SDX2W-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Adjustable, M, PR (IEX-HZI-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Green, L, PR (KCCP-04-L)
- Ironclad Performance Wear Gloves & Hand Protection