Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Anti-Vibration Gloves, S, Grn/Orng/Yllw, PR
Mfr # VIB-OBM-XOR-02-S
Zoro # G3882840
product price: $28.99
/pr
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Palm Material Vibram(TM) Vulcanized Rubber
- Palm Construction 1-Layer
- Standards EN388, ASTM F2992, ASTM D3884
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # VIB-OBM-XOR-02-S
- Zoro # G3882840
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Details
Item | Anti-Vibration Gloves |
Palm Material | Vibram(TM) Vulcanized Rubber |
Palm Construction | 1-Layer |
Standards | EN388, ASTM F2992, ASTM D3884 |
Insulated | No |
Knuckle Padding Material | Nitrile, Cotton |
Color | Green |
ANSI/ISEA Cut Level | A2 |
Finger Style | Full Finger |
Glove Back Material | Nitrile, Cotton |
Closure Type | Slip on |
Hand | Left and Right |
Features | High Viscosity Lubricants Channeling, Anti-Saturation, Flex Pattern Designed |
Cuff | Gauntlet |
Cut-Resistance Coverage | Palm Side |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Color Green, Hi-Visibility Yellow, Orange, Palm Material Vibram(TM) Vulcanized Rubber, Palm Construction 1-Layer, Knuckle Padding Material Cotton, Nitrile, Gauntlet Cuff, Finger Style Full Finger, ANSI/ISEA Cut Level A2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Reusable Flange Shape, 27, Blue, 100 PK (DPAS-30W)
- MONTOUR LINE Stanchion Retractable Belt Barrier Yellow Post 11 ft. Cautionion Belt (MS630-YW-CAUYB-110)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK (34-900/L)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SK-XL111)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz 2XL, Black, PR (INDI-CCPW-06-XXL)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, Full, S, PR (WWI2-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size L, Brown, PR (IEX-PIG-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, XL, PR (EXO-PIG-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Hi-Vis Orange/Green, PR (LPI-CC5-05-XL)
- CRAFTSMAN Unisex Impact Protecting AntiVibration Glove, Large (CMMT14196)
- Ironclad Performance Wear Anti-Vibration Gloves