Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Anti-Vibration Gloves, M, Orng/Blk/Yllw, PR
Mfr # VIB-OBMC5-03-M
Zoro # G3882895
product price: $35.99
/pr
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Vibram(TM) Vulcanized Rubber
- Palm Construction 2-Layer
- Standards EN388 Cut 5, ASTM F2992, ASTM D3884
- Insulated No
- Knuckle Padding Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # VIB-OBMC5-03-M
- Zoro # G3882895
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Anti-Vibration Gloves |
Palm Material | Vibram(TM) Vulcanized Rubber |
Palm Construction | 2-Layer |
Standards | EN388 Cut 5, ASTM F2992, ASTM D3884 |
Insulated | No |
Knuckle Padding Material | Neoprene |
Color | Black/ Hi-Visibility Yellow/ Orange |
ANSI/ISEA Cut Level | A4 |
Cuff | Gauntlet |
Finger Style | Full Finger |
Glove Back Material | Nylon, Spandex(R) |
Closure Type | Slip on |
Features | High Viscosity Lubricants Channeling, Anti-Saturation, Flex Pattern Designed, Cut Resistant |
Hand | Left and Right |
Minimum Temperature | Not Rated |
Palm Style | Uncoated |
Description
Mechanics Gloves, Insulated No, Palm Material Vibram(TM) Vulcanized Rubber, Glove Back Material Nylon, Spandex(R), Standards EN388 Cut 5, ASTM F2992, ASTM D3884, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Stealth Hero - Xlarge PR (373-X)
- 3M Combination Cartridge/Filter, Organic Vapor (OV)/P100, Bayonet, NIOSH, Black/Magenta, 2 Pack (60921)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0093-NP_10x7 (LCU3-0093-NP_10x7)
- SIGNMISSION Danger Sign-Face Shield Must Be Worn Operating This Machine-10x14 OSHA Sign, 14" H, DS-Face Shield 1 (DS-Face Shield 1)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Synthetic Leather, PR (LPI-OC5-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Slip On Closure, PR (INDI-RIG-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Impact Protection, L, PR (SDXG2-04-L)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, Full, 2XL, PR (WWI2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Hi-Vis Orange/Green, PR (LPI-CC5-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-02-S)
- MCR SAFETY Coated Gloves, L, Blue/Blk/Gray, Unlined, PR (B100L)
- Ironclad Performance Wear Anti-Vibration Gloves