Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Anti-Vibration Gloves, L, Grn/Orng/Yllw, PR
Mfr # VIB-OBM-XOR-04-L
Zoro # G3882825
product price: $31.79
/pr
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Vibram(TM) Vulcanized Rubber
- Palm Construction 1-Layer
- Standards EN388, ASTM F2992, ASTM D3884
- Insulated No
- Knuckle Padding Material Nitrile, Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # VIB-OBM-XOR-04-L
- Zoro # G3882825
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Anti-Vibration Gloves |
Palm Material | Vibram(TM) Vulcanized Rubber |
Palm Construction | 1-Layer |
Standards | EN388, ASTM F2992, ASTM D3884 |
Insulated | No |
Knuckle Padding Material | Nitrile, Cotton |
Color | Green/ Hi-Visibility Yellow/ Orange |
ANSI/ISEA Cut Level | A2 |
Cuff | Gauntlet |
Closure Type | Slip on |
Finger Style | Full Finger |
Glove Back Material | Nylon, Spandex(R) |
Features | High Viscosity Lubricants Channeling, Anti-Saturation, Flex Pattern Designed |
Hand | Left and Right |
Palm Style | Uncoated |
Cut-Resistance Coverage | Palm Side |
ANSI/ISEA Cut Level (Coverage) | A2 - Palm Side |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Cut-Resistance Coverage Palm Side, Insulated No, Palm Material Vibram(TM) Vulcanized Rubber, Glove Back Material Nylon, Spandex(R), Standards EN388, ASTM F2992, ASTM D3884, ANSI/ISEA Cut Level A2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Mat, White, 24 x 30 In, PK4 (6GPZ6)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475C92 (475C92)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- DUPONT Tychem 2000 Hooded Chemical Resistant Coverall, 10 mil, Serged Seam, Yellow, 2XL, 12 Pack (QC127SYL2X001200)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz M, Ylw/Grn, PR (SDX2-HAD-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, M, Black, PR1 (CHNPI5-03-M)
- IRONCLAD PERFORMANCE WEAR Vibration Impact Gloves, Synthetic Suede Palm With Gel Pads, Black/Gray, Size Large, 1 Pair (WWI2-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Black/Brown, S, PR (EXO-MIGL-02-S)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, L, Grn/Blk/Yllw, PR (VIB-RIG-04-L)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, Full, M, PR (WWI2-03-M)
- MECHANIX WEAR LRG Mpact glove D30 HI IMP BLKGRY (MECMPT-58-010)
- Ironclad Performance Wear Anti-Vibration Gloves