Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Anti-Vibration Gloves, Full, M, PR
Mfr # WWI2-03-M
Zoro # G5311302
product price: $14.29
/pr
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Microsuede
- Palm Construction 1-Layer
- Standards EN 388
- Insulated No
- Knuckle Padding Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # WWI2-03-M
- Zoro # G5311302
- UPC # 696511815235
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Glove Length | 9 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Gel Padding, Backing Style Nylon, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black/Gray, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (1D999)
- EPSON Label Cartridge, Black on Fluorescent Green, Labels/Roll: Continuous (218FGPX)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 6 - Blue Board / Black Shadows With Broom (HSB-V6-BLUE-KIT)
- STI Sleeve Kit, 12 In.L, 2 In.D, Steel (FS201)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, Full, S, PR (WWI2-02-S)
- IRONCLAD PERFORMANCE WEAR Vibration Impact Gloves, Synthetic Suede Palm With Gel Pads, Black/Gray, Size Large, 1 Pair (WWI2-04-L)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, Full, XL, PR (WWI2-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Orange, L, PR (IEX-HZiL1-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Slip-On, 3XL, PR (INDI-CCPW-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, S, PR (MFI2-02-S)
- CONDOR Anti-Vibration Gloves, M, Blk/BL/Silver, PR (2HEW6)
- Ironclad Performance Wear Anti-Vibration Gloves