Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Anti-Vibration Gloves, Full, 2XL, PR
Mfr # WWI2-06-XXL
Zoro # G5311327
product price: $14.99
/pr
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Palm Material Microsuede
- Palm Construction 1-Layer
- Standards EN 388
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # WWI2-06-XXL
- Zoro # G5311327
- UPC # 696511815266
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 9 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Gel Padding, Backing Style Nylon, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black/Gray, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Fluorescent Orange, 6 In., Whiskers, PK1000 (W6*OG-200)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (BK2510)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104341)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (897-15-S-33-NO-B9X-C)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size 2XL, PR (IEX-HZI-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Foam Nitrile Palm, PR (INDI-KC5G-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, L, Black, PR1 (CHNPI5-04-L)
- IRONCLAD PERFORMANCE WEAR SuperDuty Gloves, X-Large, Black/Yellow, 1 Pair (SDG205XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-03-M)
- IRONCLAD PERFORMANCE WEAR Large Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-04-L)
- RINGERS GLOVES Impact Resistant Gloves, Yellow, L, PR (259)
- Ironclad Performance Wear Gloves & Hand Protection