Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Anti-Vibration Glove, XL, Grn/Orng/Yllw, PR
Mfr # VIB-OBM-XOR-05-XL
Zoro # G3882816
product price: $31.79
/pr
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Vibram(TM) Vulcanized Rubber
- Palm Construction 1-Layer
- Standards EN388, ASTM F2992, ASTM D3884
- Insulated No
- Knuckle Padding Material Nitrile, Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # VIB-OBM-XOR-05-XL
- Zoro # G3882816
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Anti-Vibration Gloves |
Palm Material | Vibram(TM) Vulcanized Rubber |
Palm Construction | 1-Layer |
Standards | EN388, ASTM F2992, ASTM D3884 |
Insulated | No |
Knuckle Padding Material | Nitrile, Cotton |
Color | Green/ Hi-Visibility Yellow/ Orange |
ANSI/ISEA Cut Level | A2 |
Cuff | Gauntlet |
Glove Back Material | Nylon, Spandex(R) |
Finger Style | Full Finger |
Closure Type | Slip on |
Hand | Left and Right |
Features | High Viscosity Lubricants Channeling, Anti-Saturation, Flex Pattern Designed |
ANSI/ISEA Cut Level (Coverage) | A2 - Palm Side |
Cut-Resistance Coverage | Palm Side |
Palm Style | Uncoated |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Cut-Resistance Coverage Palm Side, Insulated No, Palm Material Vibram(TM) Vulcanized Rubber, Glove Back Material Nylon, Spandex(R), Standards EN388, ASTM F2992, ASTM D3884, ANSI/ISEA Cut Level A2, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP202 Santoprene Replacement Pump Tubes No.2 (UCCP202)
- WOLO Warning Light, Amber, Flashing (3050-A)
- BRADLEY Ball Valve 1/2" Stainless Steel (S27-328)
- MCR SAFETY Cut Resistant Gloves, 3 Cut Level, Uncoated, L, 12PK (9375L)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, 2XL, Ylw/Grn, PR (SDX2-HAD-06-XXL)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, Full, XL, PR (WWI2-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size M, Black, PR (IEX-MIG-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Red/Black, XL, PR (EXO-MIGR-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M Size, Gauntlet, Red, PR (INDI-CCP-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Neoprene Palm, PR (INDI-RC5-05-XL)
- HEXARMOR Safety Gloves, PR (3015-XL (10))
- Ironclad Performance Wear Anti-Vibration Gloves