Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Anti-Vibration Glove, Black, Knit Cuff
Mfr # WWI2-01-XS
Zoro # G5779778
product price: $14.69
/pr
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Palm Material Microsuede
- Palm Construction Gel Pad
- Standards EN388
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # WWI2-01-XS
- Zoro # G5779778
- UPC # 696511815211
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XS |
Glove Length | 9 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Gel Padding, Backing Style Nylon, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black/Gray, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (11-518)
- PIG PIG Slippery When Wet Sign 10" x 7" Plastic 10" L x 7" H (SGN2010-7X10-PLS)
- TALON TRAX Boots, Blue, 13, Mens, 15" H, Pull On, PR (445L47)
- SHOWA Chemical Resistant Gloves, Butyl, XL, PR (878R-10)
- IRONCLAD PERFORMANCE WEAR Winter Leather Impact Gloves, XL, PR (G-EHVIP-05-XL)
- IRONCLAD PERFORMANCE WEAR Winter Leather Impact Gloves, M, PR (G-EHVIP-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-05-XL)
- IRONCLAD PERFORMANCE WEAR SuperDuty Gloves, Medium, Black/Yellow, 1 Pair (SDG203M)
- IRONCLAD PERFORMANCE WEAR SuperDuty Gloves, X-Large, Black/Yellow, 1 Pair (SDG205XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, Hook-and-Loop, 3XL, PR (LPI-CC5-07-XXXL)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GKG4PM)
- Ironclad Performance Wear Gloves & Hand Protection