Shop All Welding Gloves
Ironcat
Welding Gloves, Goatskin Palm, XL, PR
Mfr # 86552/XL
Zoro # G8598152
original price:
$19.05
13% off
new price: $16.55
/pr
$16.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Material Spandex(R)
- Application Welding
- Cuff Style Hook-and-Loop
- Glove Back Material Spandex®
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironcat
- MFR # 86552/XL
- Zoro # G8598152
- UPC # 662909008497
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 1/4 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Details
Item | Welding Gloves |
Cuff Material | Spandex(R) |
Application | Welding |
Cuff Style | Hook-and-Loop |
Glove Back Material | Spandex® |
Glove Leather Grade | A |
Palm Material | Goatskin/Cowhide |
Thumb Style | Wing |
Lining Material | Kevlar(R) |
Use | Carpentry, Landscaping, Ranching and Equipment Operation |
Glove Cut | Gunn |
Design | Reinforced Palm, Index Finger and Thumb |
Stitching Material | Kevlar(R) |
Color | Black |
Minimum Temperature | Not Rated |
Leather Palm Process | Grain |
Glove Liner Material | Kevlar® |
Glove Hand Style | Left and Right |
Leather Grade | Premium |
Description
Leather Gloves, Stitching Material Kevlar(R), Glove Length 10 1/4 in, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, 2XL (J41108)
- 3M Safety Glasses, Clear Anti-Scratch (SF410AS-FM)
- BALDWIN Estate Antique Brass House Numbers (90676.050.CD)
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- IRONCAT Welding Gloves, Goatskin Palm, 2XL, PR (86552/2XL)
- IRONCAT TIG Welding Gloves, Kidskin Palm, XL, PR (6141/XL)
- IRONCAT TIG Welding Gloves, Kidskin Palm, L, PR (6141/L)
- IRONCAT TIG Welding Gloves, Goatskin Palm, 2XL, PR (9073/2XL)
- IRONCAT Stick Welding Gloves, Elkskin Palm, XL, PR (9061/XL)
- IRONCAT MIG Welding Gloves, Goatskin Palm, M, 12PK (6143/M)
- STEINER MIG Welding Gloves, Pigskin Palm, XL, PR (P760-X)
- Ironcat Welding Gloves