Shop All Sockets
Ironcat
Welder Gloves, Leather, Split Foundry, PK12
Mfr # 2086GLF
Zoro # G6626431
product price: $125.99
/pk 12, $10.50/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Thumb Style Straight
- Glove Cut Gunn
- Stitching Material Kevlar(R)
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Glove Size | L |
Glove Length | 13 1/4 in |
Details
Item | Welder Gloves |
Color | Gray |
Thumb Style | Straight |
Glove Cut | Gunn |
Stitching Material | Kevlar(R) |
Glove Leather Grade | A |
Glove Back Material | Cowhide |
Welding Glove Application | MIG, TIG |
Cuff Material | Cowhide |
Lining Material | Cotton, Foam |
Description
Welder Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 13 1/4 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn, Glove Color Family Brown, Cuff Slip-On, Glove Size L, Hand Left and Right, Color Gray, Cuff Material Cowhide, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Stl Screw Thread Mtrc Plug Tap 12Mm, 1.75 (HAN1744)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L636)
- HYDE Putty Knife/Painters Tool Set, 3 Pc., Standards: ANSI (48911)
- STECK MANUFACTURING E-Z STORE DOOR ALIGNMENT TOOL (SS21845)
- WESTWARD 3/4 in Drive, 29mm 6 pt Metric Socket, 6 Points (10E324)
- TEKTON 3/4 Inch Drive x 37 mm 6-Point Socket (SHD32137)
- PROTO 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (J5414M)
- PROTO SKT 3/4DR 22MM 12PT (PO5522M)
- TEKTON 3/8 Inch Drive x 15 mm Deep 12-Point Socket (SHD13315)
- PROTO 3/8 in Drive, 5/8" SAE Socket, 6 Points (J5020-50)
- TEKTON 1/2 Inch Drive x 32 mm 12-Point Socket (SHD22332)
- Ironcat Sockets