Shop All Welding Gloves
Ironcat
TIG Welding Gloves, Kidskin Palm, M, PR
Mfr # 6140/M
Zoro # G5281631
product price: $9.29
/pr
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application Welding
- Cuff Style Safety
- Glove Back Material Kidskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironcat
- MFR # 6140/M
- Zoro # G5281631
- UPC # 662909003263
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | M |
Glove Length | 10 in |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Application | Welding |
Cuff Style | Safety |
Glove Back Material | Kidskin |
Glove Leather Grade | A |
Palm Material | Cowhide |
Thumb Style | Straight |
Lining Material | Unlined |
Color | White |
Stitching Material | Kevlar(R) |
Glove Cut | Gunn |
Use | Welding, Grinding |
Leather Palm Process | Grain |
Glove Liner Material | Unlined |
Leather Grade | A |
Glove Hand Style | Left and Right |
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Kidskin, Glove Back Material Kidskin, Glove Length 10 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn, Glove Color Family White, Cuff Safety, Glove Size M, Hand Left and Right, Color Gold/Pearl, Cuff Material Cowhide, Design Reinforced Straight Thumb For Superior Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, Deluxe, Insulated, Twill, XL, Reg (I414)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- WOOSTER PRODUCTS Antislip Tape, Blk/Yllw x 3" W x 60 ft. L (MCWYS0360R)
- MCR SAFETY MCR Safety 9669XL Economy PU Coated Work Gloves, 13-Gauge, Black, X-Large, 12 Pairs (9669XL)
- IRONCAT TIG Welding Gloves, Kidskin Palm, XL, PR (6140/XL)
- IRONCAT TIG Welding Gloves, Kidskin Palm, S, PR (6140/S)
- IRONCAT Welding Gloves, Goatskin Palm, XL, PR (86552/XL)
- IRONCAT MIG/TIG Welding Gloves, Buffalo Palm, L, PR (9075/L)
- IRONCAT Stick Welding Gloves, Elkskin Palm, M, PR (9060/M)
- IRONCAT TIG Welding Gloves, Deerskin Palm, XL, PR (6130/XL)
- TILLMAN Stick Left Hand Only Welding Glove, Cowhide Palm, L (1015LL)
- Ironcat Gloves & Hand Protection