Shop All Welding Gloves
Ironcat
TIG Welding Gloves, Kidskin Palm, L, PR
Mfr # 6141/L
Zoro # G5281552
product price: $9.85
/pr
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application Welding
- Cuff Style Gauntlet
- Glove Back Material Kidskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironcat
- MFR # 6141/L
- Zoro # G5281552
- UPC # 662909003355
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | L |
Glove Length | 14 in |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Application | Welding |
Cuff Style | Gauntlet |
Glove Back Material | Kidskin |
Glove Leather Grade | A |
Palm Material | Cowhide |
Thumb Style | Straight |
Lining Material | Unlined |
Color | White |
Use | Welding, Grinding |
Glove Cut | Gunn |
Stitching Material | Kevlar(R) |
Leather Palm Process | Grain |
Glove Liner Material | Unlined |
Glove Hand Style | Left and Right |
Leather Grade | A |
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Kidskin, Glove Back Material Kidskin, Glove Length 14 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn, Glove Color Family White, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Gold/Pearl, Cuff Material Cowhide, Design Reinforced Straight Thumb For Superior Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 5 1 pc, 3PK (840562)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, XL (7103200)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0210BY)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Oxygen/Nitrogen, 58 L, C-10 Connection (58ES-421)
- IRONCAT TIG Welding Gloves, Kidskin Palm, S, PR (6141/S)
- IRONCAT TIG Welding Gloves, Kidskin Palm, XL, PR (6141/XL)
- IRONCAT TIG Welding Gloves, Kidskin Palm, M, PR (6141/M)
- IRONCAT TIG Welding Gloves, Goatskin Palm, L, PR (9073/L)
- IRONCAT Stick Welding Gloves, Goatskin Palm, XL, PR (9070/XL)
- IRONCAT Stick Welding Gloves, Elkskin Palm, S, PR (9061/S)
- BLUE DEMON GAMECHANGER SHORTIES, SIZE LARGE (BDWG-GAMECHANGERS-SHORTIES-L)
- Ironcat Welding Gloves