Shop All Welding Gloves
Ironcat
TIG Welding Gloves, Goatskin Palm, XL, 12PK
Mfr # 6142/XL
Zoro # G5281491
product price: $106.99
/pk 12, $8.92/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Cuff Material Cowhide
- Application Welding
- Cuff Style Gauntlet
- Glove Back Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironcat
- MFR # 6142/XL
- Zoro # G5281491
- UPC # 662909003430
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | XL |
Glove Length | 12 in |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Application | Welding |
Cuff Style | Gauntlet |
Glove Back Material | Goatskin |
Glove Leather Grade | A |
Palm Material | Cowhide |
Thumb Style | Wing |
Lining Material | Unlined |
Stitching Material | Kevlar(R) |
Color | White |
Glove Cut | Gunn |
Use | Welding, Grinding |
Leather Palm Process | Grain |
Glove Liner Material | Unlined |
Leather Grade | A |
Glove Hand Style | Left and Right |
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Goatskin, Glove Back Material Goatskin, Glove Length 12 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Color Family White, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color Pearl/Blue, Cuff Material Cowhide, Design Winged Thumb, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 50)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 44 L, +/-5% Accuracy (44ES-421)
- SPENCO Orthotic Arch Supports, Mens 12-13, PR (4304205)
- MAXSA INNOVATIONS Reflective Safety Vest with 16 LED Lights Medium (20029)
- IRONCAT TIG Welding Gloves, Kidskin Palm, M, PR (6141/M)
- IRONCAT Welding Gloves, Goatskin Palm, XL, PR (86552/XL)
- IRONCAT TIG Welding Gloves, Kidskin Palm, XL, PR (6140/XL)
- IRONCAT Stick Welding Gloves, Goatskin Palm, XL, PR (9070/XL)
- IRONCAT TIG Welding Gloves, Kidskin Palm, XL, PR (6141/XL)
- IRONCAT MIG Welding Gloves, Goatskin Palm, L, PR (9072/L)
- MILLER ELECTRIC MIG/Stick Welding Gloves, PR (269615)
- Ironcat Gloves & Hand Protection