Shop All Welding Gloves
Ironcat
TIG Welding Gloves, Goatskin Palm, M, PR
Mfr # 9073/M
Zoro # G8597967
product price: $20.19
/pr
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application TIG
- Cuff Style Gauntlet
- Glove Back Material Nomex®
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironcat
- MFR # 9073/M
- Zoro # G8597967
- UPC # 662909871053
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | M |
Glove Length | 12 in |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Application | TIG |
Cuff Style | Gauntlet |
Glove Back Material | Nomex® |
Glove Leather Grade | A |
Palm Material | Goatskin |
Thumb Style | Reinforced |
Lining Material | Unlined |
Glove Cut | Gunn |
Design | Precurved Fingers |
Color | Black |
Stitching Material | Kevlar(R) |
Use | Tig Welding |
Leather Palm Process | Grain |
Glove Liner Material | Unlined |
Glove Hand Style | Left and Right |
Leather Grade | Premium |
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Goatskin, Glove Back Material Nomex(R), Glove Length 12 in, Glove Leather Grade A, Thumb Style Reinforced, Glove Cut Gunn, Glove Color Family Black, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color Black, Cuff Material Cowhide, Design Precurved Fingers, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451T33 (451T33)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244412)
- K1 SERIES Mid-Sole Ice Cleat, Low P., Intrinsic, PR (V8770260-O/S)
- DUNLOP Knee Boots, Size 13, 16" H, White, Plain, PR (810111333)
- IRONCAT TIG Welding Gloves, Goatskin Palm, L, PR (9073/L)
- IRONCAT Welding Gloves, Goatskin Palm, XL, PR (86552/XL)
- IRONCAT Stick Welding Gloves, Goatskin Palm, XL, PR (9070/XL)
- IRONCAT MIG/TIG Welding Gloves, Buffalo Palm, L, PR (9075/L)
- IRONCAT MIG Welding Gloves, Cowhide Palm, M, 12PK (6010/M)
- IRONCAT Stick Welding Gloves, Elkskin Palm, M, PR (9061/M)
- IRONCAT Stick Left Hand Only Welding Glove, Goatskin Palm, 2XL (9070LHO/2XL)
- Ironcat Welding Gloves