Shop All Welding Gloves
Ironcat
TIG Welding Gloves, Goatskin Palm, 2XL, PR
Mfr # 9073/2XL
Zoro # G8597994
product price: $20.59
/pr
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Cuff Material Cowhide
- Application TIG
- Cuff Style Gauntlet
- Glove Back Material Nomex(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironcat
- MFR # 9073/2XL
- Zoro # G8597994
- UPC # 662909871084
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 12 in |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Application | TIG |
Cuff Style | Gauntlet |
Glove Back Material | Nomex(R) |
Glove Leather Grade | A |
Palm Material | Goatskin |
Thumb Style | Reinforced |
Lining Material | Unlined |
Color | Black |
Design | Precurved Fingers |
Stitching Material | Kevlar(R) |
Use | Tig Welding |
Glove Cut | Gunn |
Leather Palm Process | Grain |
Glove Liner Material | Unlined |
Glove Hand Style | Left and Right |
Leather Grade | Premium |
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Goatskin, Glove Back Material Nomex(R), Glove Length 12 in, Glove Leather Grade A, Thumb Style Reinforced, Glove Cut Gunn, Glove Color Family Black, Cuff Gauntlet, Glove Size 2XL, Hand Left and Right, Color Black, Cuff Material Cowhide, Design Precurved Fingers, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Fire Helmet, Black, Traditional (UM6BKGIZ2)
- ZORO SELECT Flagging Tape, White/Blu, 300ft x 1-3/16In (PDWB-200)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-M)
- HILLMAN English White Security Decal 4 in. H X 6 in. W, 6PK (843336)
- IRONCAT Stick Welding Gloves, Elkskin Palm, S, PR (9061/S)
- IRONCAT TIG Welding Gloves, Kidskin Palm, S, PR (6140/S)
- IRONCAT Welding Gloves, Goatskin Palm, XL, PR (86552/XL)
- IRONCAT Stick Welding Gloves, Goatskin Palm, XL, PR (9070/XL)
- IRONCAT MIG Welding Gloves, Deerskin Palm, L, PR (6030/L)
- IRONCAT MIG Welding Gloves, Goatskin Palm, M, 12PK (6143/M)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, XL, PR (271891)
- Ironcat Gloves & Hand Protection