Shop All Welding Gloves
Ironcat
TIG Welding Gloves, Deerskin Palm, XL, PR
Mfr # 6130/XL
Zoro # G5281306
product price: $9.45
/pr
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application TIG
- Cuff Style Gauntlet
- Glove Back Material Split Cowhide
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironcat
- MFR # 6130/XL
- Zoro # G5281306
- UPC # 662909003515
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | XL |
Glove Length | 12 in |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Application | TIG |
Cuff Style | Gauntlet |
Glove Back Material | Split Cowhide |
Glove Leather Grade | A |
Palm Material | Deerskin |
Thumb Style | Straight |
Lining Material | Unlined |
Glove Cut | Gunn |
Color | White |
Stitching Material | Kevlar(R) |
Use | Welding, Grinding |
Leather Palm Process | Split |
Glove Liner Material | Unlined |
Glove Hand Style | Left and Right |
Leather Grade | A |
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Deerskin, Glove Back Material Deerskin, Glove Length 12 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn, Glove Color Family White, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color Gold/Pearl, Cuff Material Cowhide, Design Welder, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Tactical Boots, 13W, Nylon, Black, PR (RB8688)
- TOUGH GUY Expandable Floor Dam, 36 to 64 In. (6DMY2)
- SIGNMISSION OSHA Warning Decal, Hot Surface Do Not Touch, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-WS-D-710-L-19675)
- ZORO SELECT Printer Label, White, Labels/Roll: 5500 (22D089)
- IRONCAT MIG Welding Gloves, Goatskin Palm, L, PR (9072/L)
- IRONCAT MIG Welding Gloves, Deerskin Palm, L, PR (6030/L)
- IRONCAT Stick Left Hand Only Welding Glove, Goatskin Palm, 2XL (9070LHO/2XL)
- IRONCAT Stick Welding Gloves, Elkskin Palm, M, PR (9060/M)
- IRONCAT Stick Welding Gloves, Elkskin Palm, XL, PR (9060/XL)
- IRONCAT MIG Welding Gloves, Cowhide Palm, M, 12PK (6010/M)
- BLUE DEMON GAMECHANGERS MULTI-PAD HEAT SHIELD (BDWG-GAMECHANGERS-MULTIPAD)
- Ironcat Welding Gloves