Shop All Welding Gloves
Ironcat
Stick Welding Gloves, Goatskin Palm, M, PR
Mfr # 9070/M
Zoro # G8597881
product price: $60.29
/pr
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application Stick
- Cuff Style Extended
- Glove Back Material Cowhide
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironcat
- MFR # 9070/M
- Zoro # G8597881
- UPC # 662909870933
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | M |
Glove Length | 20 1/2 in |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Application | Stick |
Cuff Style | Extended |
Glove Back Material | Cowhide |
Glove Leather Grade | A |
Palm Material | Goatskin/Cowhide |
Thumb Style | Wing |
Lining Material | Climax Aerogel |
Use | Stick Welding |
Design | Precurved Fingers |
Glove Cut | Gunn |
Color | Brown |
Stitching Material | Kevlar(R) |
Leather Palm Process | Grain |
Glove Liner Material | Climax Aerogel |
Glove Hand Style | Left and Right |
Leather Grade | Premium |
Description
Welding Gloves, Welding Glove Application Stick, Leather Palm Material Goatskin/Cowhide, Glove Back Material Cowhide, Glove Length 20 1/2 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Brown, Cuff Extended, Glove Size M, Hand Left and Right, Color Brown, Cuff Material Cowhide, Design Precurved Fingers, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH P100 Disposable Respirator w/ Valve, M/L, White (14110440)
- HEXARMOR Coated Gloves, Polyurethane, Gray, 3XL, PR (2085 3XL)
- SANITA ROXBURY Women's Closed Back Clog in Red with White Polka Dots, Size 9.5-10, PR (476676-004-41)
- ZORO SELECT Flagging Tape, Pnk Glo/Wh, 150ft, 1-3/16 In (PDPGW-200)
- IRONCAT Stick Welding Gloves, Goatskin Palm, XL, PR (9070/XL)
- IRONCAT TIG Welding Gloves, Goatskin Palm, M, PR (9073/M)
- IRONCAT MIG Welding Gloves, Deerskin Palm, M, PR (6030/M)
- IRONCAT MIG/TIG Welding Gloves, Buffalo Palm, M, PR (9075/M)
- IRONCAT Stick Welding Gloves, Elkskin Palm, M, PR (9061/M)
- IRONCAT Stick Welding Gloves, Elkskin Palm, XL, PR (9060/XL)
- SAFE HANDLER Deluxe 14" Welding Gloves, Red, PR (SH-HDS-14-751-WGAB)
- Ironcat Gloves & Hand Protection