Shop All Welding Gloves
Ironcat
Stick Welding Gloves, Elkskin Palm, S, PR
Mfr # 9060/S
Zoro # G4992145
product price: $24.99
/pr
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application Stick
- Cuff Style Gauntlet
- Length 13-3/4
- Glove Back Material Elkskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironcat
- MFR # 9060/S
- Zoro # G4992145
- UPC # 662909006530
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | S |
Length | 13-3/4 |
Glove Length | 14 in |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Application | Stick |
Cuff Style | Gauntlet |
Glove Back Material | Elkskin |
Glove Leather Grade | A |
Palm Material | Elkskin |
Thumb Style | Reinforced |
Lining Material | Cotton, Foam |
Use | Steel Mills, Shipyards, Manufacturing, Automotive, Gas Welding, Torch Work |
Design | Reinforced Straight Thumb For Superior Grip |
Stitching Material | Kevlar(R) |
Color | Gold |
Glove Cut | Gunn |
Leather Palm Process | Split |
Glove Liner Material | Cotton/Foam |
Glove Hand Style | Left and Right |
Leather Grade | Premium |
Description
Welding Gloves, Welding Glove Application Stick, Leather Palm Material Elkskin, Glove Back Material Elkskin, Glove Length 14 in, Glove Leather Grade A, Thumb Style Reinforced, Glove Cut Gunn, Glove Color Family Yellow, Cuff Gauntlet, Glove Size S, Hand Left and Right, Color Gold, Cuff Material Cowhide, Design Reinforced Straight Thumb For Superior Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Labels/Roll: 100 (PTL-22-423)
- BRADY Caution Sign, 10" W, 7" H, English, Plastic, Black, Yellow (25041)
- ANSELL H-Vis Extreme Condition Gloves, Thinsulate Lining, XL (279-11)
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 5XL (61653)
- IRONCAT Stick Left Hand Only Welding Glove, Goatskin Palm, M (9070LHO/M)
- IRONCAT Stick Welding Gloves, Goatskin Palm, M, PR (9070/M)
- IRONCAT MIG Welding Gloves, Cowhide Palm, XL, 12PK (6010/XL)
- IRONCAT Stick Welding Gloves, Elkskin Palm, M, PR (9060/M)
- IRONCAT Stick Welding Gloves, Elkskin Palm, M, PR (9061/M)
- IRONCAT TIG Welding Gloves, Kidskin Palm, M, PR (6141/M)
- POWERWELD 5 Finger Stick Welding Glove (PW1002)
- Ironcat Gloves & Hand Protection