Shop All Welding Gloves
Ironcat
Stick Left Hand Only Welding Glove, Goatskin Palm, L
Mfr # 9070LHO/L
Zoro # G8597933
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application Stick
- Cuff Style Extended
- Glove Back Material Split Cowhide
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironcat
- MFR # 9070LHO/L
- Zoro # G8597933
- UPC # 662909871145
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | L |
Glove Length | 20 1/2 in |
Details
Item | Left Hand Only Welding Glove |
Cuff Material | Cowhide |
Application | Stick |
Cuff Style | Extended |
Glove Back Material | Split Cowhide |
Glove Leather Grade | A |
Palm Material | Goatskin/Cowhide |
Thumb Style | Wing |
Lining Material | Climax Aerogel |
Design | Precurved Fingers |
Stitching Material | Kevlar(R) |
Use | Stick Welding |
Glove Cut | Gunn |
Color | Brown |
Leather Palm Process | Grain |
Glove Liner Material | Climax Aerogel |
Glove Hand Style | Left |
Leather Grade | Premium |
Description
Welding Glove, Welding Glove Application Stick, Leather Palm Material Goatskin/Cowhide, Glove Back Material Cowhide, Glove Length 20 1/2 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Brown, Cuff Extended, Glove Size L, Hand Left Only, Color Brown, Cuff Material Cowhide, Design Precurved Fingers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK586SLYLG000100)
- HY-KO No Trespassing Sign 8.5" x 12.5", 10PK (A03014)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- DNP Wax Printer Ribbon 4.33"x 242 ft., use with Zebra/Eltron 2844 Printers, Pk36 (18103818)
- IRONCAT Stick Left Hand Only Welding Glove, Goatskin Palm, XL (9070LHO/XL)
- IRONCAT Stick Left Hand Only Welding Glove, Goatskin Palm, 2XL (9070LHO/2XL)
- IRONCAT MIG Welding Gloves, Deerskin Palm, M, PR (6030/M)
- IRONCAT MIG Welding Gloves, Deerskin Palm, L, PR (6030/L)
- IRONCAT MIG Welding Gloves, Goatskin Palm, M, 12PK (6143/M)
- IRONCAT Stick Welding Gloves, Elkskin Palm, XL, PR (9061/XL)
- IRONCAT Stick Welding Gloves, Elkskin Palm, L, PR (9061/L)
- Ironcat Gloves & Hand Protection