Shop All Welding Gloves
Ironcat
MIG/TIG Welding Gloves, Cowhide Palm, L, PR
Mfr # 9074/L
Zoro # G8598012
product price: $29.59
/pr
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Spandex(R)
- Cuff Style Slip-On
- Glove Leather Grade A
- Thumb Style Wing
- Lining Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironcat
- MFR # 9074/L
- Zoro # G8598012
- UPC # 662909871107
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Length | 11 1/2 in |
Glove Size | L |
Details
Item | Welding Gloves |
Cuff Material | Spandex(R) |
Cuff Style | Slip-On |
Glove Leather Grade | A |
Thumb Style | Wing |
Lining Material | Foam |
Use | Moving Metal, Moving Gas Cylinders |
Design | Hi-Visibility |
Glove Back Material | Spandex(R) |
Palm Material | Buffalo |
Glove Cut | Gunn |
Color | Green |
Stitching Material | Kevlar(R) |
Application | MIG TIG |
Leather Palm Process | Grain |
Glove Liner Material | Foam |
Glove Hand Style | Left and Right |
Leather Grade | Premium |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Cowhide, Glove Back Material Spandex(R), Glove Length 11 1/2 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Green, Cuff Slip-On, Glove Size L, Hand Left and Right, Color Green, Cuff Material Spandex(R), Design Hi-Visibility, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Kneeling Mat, 21 x 14 In, Black (22EN46)
- PUMA SAFETY SHOES Work Shoes, 8, C, Black, Steel, Womens, PR (642925-8 C)
- MUTUAL INDUSTRIES Traffic Cone with 10 lb. Reflective, 36", POLY, 36 Inch H, 14 Inch L, 14 Inch W, Orange (17723-136-10)
- DICKIES Industrial Work Pants, Twill, Navy, 40x30 (LP92NV 4030)
- IRONCAT Stick Left Hand Only Welding Glove, Goatskin Palm, XL (9070LHO/XL)
- IRONCAT TIG Welding Gloves, Goatskin Palm, M, PR (9073/M)
- IRONCAT Stick Welding Gloves, Elkskin Palm, S, PR (9061/S)
- IRONCAT Welding Gloves, Goatskin Palm, XL, PR (86552/XL)
- IRONCAT Stick Welding Gloves, Elkskin Palm, M, PR (9061/M)
- IRONCAT MIG Welding Gloves, Deerskin Palm, L, PR (6030/L)
- MCR SAFETY Welding Leather Glove, Beige/Brown, M, PK12 (4960M)
- Ironcat Gloves & Hand Protection