Shop All Welding Gloves
Ironcat
MIG/TIG Welding Gloves, Buffalo Palm, XL, PR
Mfr # 9075/XL
Zoro # G8598064
product price: $37.15
/pr
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Cuff Style Slip-On
- Glove Leather Grade A
- Thumb Style Wing
- Lining Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironcat
- MFR # 9075/XL
- Zoro # G8598064
- UPC # 662909871190
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | XL |
Glove Length | 11 1/2 in |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Cuff Style | Slip-On |
Glove Leather Grade | A |
Thumb Style | Wing |
Lining Material | Foam |
Palm Material | Buffalo |
Stitching Material | Kevlar(R) |
Glove Cut | Gunn |
Color | Gray |
Use | Moving Metal, Moving Gas Cylinders |
Design | Padded Wrist |
Glove Back Material | Cowhide |
Application | MIG TIG |
Leather Palm Process | Grain |
Glove Liner Material | Foam |
Leather Grade | Premium |
Glove Hand Style | Left and Right |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Buffalo, Glove Back Material Cowhide, Glove Length 11 1/2 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Gray, Cuff Slip-On, Glove Size XL, Hand Left and Right, Color Gray, Cuff Material Cowhide, Design Padded Wrist, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Radex Base Mount (04-923)
- CONDOR Mechanics Gloves, 2XL, Black/Blue, Spandex/Neoprene (42LA24)
- NMC RED TAG AREA LABEL ALL ITEMS, 7 x 10, RIGID PLASTIC (LN101R)
- SIGNMISSION OSHA Notice Sign, 7" Height, 10" Width, Compressed Gas Storage Do Not Block Gates Sign, Landscape (OS-NS-D-710-L-10754)
- IRONCAT MIG Welding Gloves, Deerskin Palm, L, PR (6030/L)
- IRONCAT TIG Welding Gloves, Kidskin Palm, S, PR (6141/S)
- IRONCAT Stick Left Hand Only Welding Glove, Goatskin Palm, L (9070LHO/L)
- IRONCAT MIG Welding Gloves, Cowhide Palm, S, 12PK (6010/S)
- IRONCAT TIG Welding Gloves, Kidskin Palm, L, PR (6141/L)
- IRONCAT TIG Welding Gloves, Kidskin Palm, M, PR (6140/M)
- MCR SAFETY Welding Leather Glove, Beige/Brown, L, PK12 (4960L)
- Ironcat Gloves & Hand Protection