Shop All Welding Gloves
Ironcat
MIG/TIG Welding Gloves, Buffalo Palm, M, PR
Mfr # 9074/M
Zoro # G8598003
product price: $29.55
/pr
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size M
- Cuff Material Spandex(R)
- Application MIG, TIG
- Cuff Style Slip-On
- Glove Back Material Spandex®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironcat
- MFR # 9074/M
- Zoro # G8598003
- UPC # 662909871091
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | M |
Glove Length | 11 1/2 in |
Details
Item | Welding Gloves |
Cuff Material | Spandex(R) |
Application | MIG, TIG |
Cuff Style | Slip-On |
Glove Back Material | Spandex® |
Glove Leather Grade | A |
Palm Material | Buffalo |
Thumb Style | Wing |
Lining Material | Foam |
Stitching Material | Kevlar(R) |
Design | Hi-Visibility |
Color | Green |
Glove Cut | Gunn |
Use | Moving Metal, Moving Gas Cylinders |
Leather Palm Process | Grain |
Glove Liner Material | Foam |
Glove Hand Style | Left and Right |
Leather Grade | Premium |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Buffalo, Glove Back Material Spandex(R), Glove Length 11 1/2 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Green, Cuff Slip-On, Glove Size M, Hand Left and Right, Color Green, Cuff Material Spandex(R), Design Hi-Visibility, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK212-0111)
- MSA SAFETY Gas Detection Maintenance Kit (10114949)
- LYLE Be Careful Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U7-1054-NA_14x10 (U7-1054-NA_14x10)
- MIDWEST QUALITY GLOVES Ladies Goatskin Glove (146H8)
- IRONCAT Stick Welding Gloves, Elkskin Palm, S, PR (9061/S)
- IRONCAT MIG Welding Gloves, Deerskin Palm, M, PR (6030/M)
- IRONCAT TIG Welding Gloves, Goatskin Palm, XL, 12PK (6142/XL)
- IRONCAT TIG Welding Gloves, Kidskin Palm, S, PR (6140/S)
- IRONCAT MIG Welding Gloves, Goatskin Palm, L, 12PK (6143/L)
- IRONCAT MIG Welding Gloves, Deerskin Palm, L, PR (6030/L)
- TILLMAN Gloves, PR, ANSI/ISEA Cut Level: A7 (1357M)
- Ironcat Gloves & Hand Protection