Shop All Welding Gloves
Ironcat
MIG Welding Gloves, Goatskin Palm, M, PR
Mfr # 9072/M
Zoro # G8598091
product price: $34.29
/pr
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG
- Cuff Style Gauntlet
- Glove Back Material Cowhide
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironcat
- MFR # 9072/M
- Zoro # G8598091
- UPC # 662909871015
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | M |
Glove Length | 17 1/2 in |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Application | MIG |
Cuff Style | Gauntlet |
Glove Back Material | Cowhide |
Glove Leather Grade | A |
Palm Material | Cowhide |
Thumb Style | Reinforced |
Lining Material | Climax Aerogel |
Design | Reinforced Palm, Index Finger and Thumb |
Stitching Material | Kevlar(R) |
Glove Cut | Gunn |
Color | Gray |
Use | Mig Welding |
Leather Palm Process | Split/Double |
Glove Liner Material | Climax Aerogel |
Leather Grade | Premium |
Glove Hand Style | Left and Right |
Description
Welding Gloves, Welding Glove Application MIG, Leather Palm Material Goatskin/Cowhide, Glove Back Material Cowhide, Glove Length 17 1/2 in, Glove Leather Grade A, Thumb Style Reinforced, Glove Cut Gunn, Glove Color Family Gray, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color Gray, Cuff Material Cowhide, Design Reinforced Palm, Index Finger and Thumb, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, 2XL (1938KWA-XXL)
- 2W INTERNATIONAL Flame Retardant Rain Suit, Large, Yellow (40-SD FR L)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, M, 100 PK (LSE-104)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- IRONCAT TIG Welding Gloves, Kidskin Palm, S, PR (6140/S)
- IRONCAT TIG Welding Gloves, Goatskin Palm, 2XL, PR (9073/2XL)
- IRONCAT Stick Left Hand Only Welding Glove, Goatskin Palm, L (9070LHO/L)
- IRONCAT MIG Welding Gloves, Cowhide Palm, S, 12PK (6010/S)
- IRONCAT TIG Welding Gloves, Kidskin Palm, S, PR (6141/S)
- IRONCAT Stick Welding Gloves, Elkskin Palm, S, PR (9061/S)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, M, PR (263332)
- Ironcat Gloves & Hand Protection