Shop All Welding Gloves
Ironcat
MIG Welding Gloves, Goatskin Palm, M, 12PK
Mfr # 6143/M
Zoro # G5285603
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application Welding
- Cuff Style Gauntlet
- Glove Back Material Cowhide
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironcat
- MFR # 6143/M
- Zoro # G5285603
- UPC # 662909002624
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | M |
Glove Length | 12 in |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Application | Welding |
Cuff Style | Gauntlet |
Glove Back Material | Cowhide |
Glove Leather Grade | A |
Palm Material | Cowhide |
Thumb Style | Reinforced |
Lining Material | Fleece |
Glove Cut | Gunn |
Use | Welding, Grinding |
Color | White |
Stitching Material | Kevlar(R) |
Leather Palm Process | Grain |
Glove Liner Material | Fleece |
Leather Grade | A |
Glove Hand Style | Left and Right |
Description
Welding Gloves, Welding Glove Application MIG, Leather Palm Material Goatskin, Glove Back Material Cowhide, Glove Length 12 in, Glove Leather Grade A, Thumb Style Reinforced, Glove Cut Gunn, Glove Color Family White, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color Gold/Pearl, Cuff Material Cowhide, Design Reinforced Straight Thumb For Superior Grip, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 120)
- SHIELD FIRE PROTECTION Shield 10B:C 2.5Lb. Fire Extinguisher (13415D)
- MAGID EconoWear CVCHB8MCP Microporous Coveralls with Attached Hood and Boots, 25case (CVCHB8MCP-XXL)
- SHOES FOR CREWS Overshoes, Unisex, 2XL, Plain, PR (50-XXL)
- IRONCAT MIG Welding Gloves, Goatskin Palm, L, 12PK (6143/L)
- IRONCAT MIG Welding Gloves, Goatskin Palm, XL, 12PK (6143/XL)
- IRONCAT Welding Gloves, Goatskin Palm, L, PR (86552/L)
- IRONCAT MIG Welding Gloves, Deerskin Palm, L, PR (6030/L)
- IRONCAT TIG Welding Gloves, Kidskin Palm, L, PR (6141/L)
- IRONCAT TIG Welding Gloves, Kidskin Palm, XL, PR (6140/XL)
- TILLMAN Gloves, PR, Color: Red (1300M)
- Ironcat Gloves & Hand Protection