Shop All Welding Gloves
Ironcat
MIG Welding Gloves, Goatskin Palm, L, PR
Mfr # 9072/L
Zoro # G8598107
product price: $34.29
/pr
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG
- Cuff Style Gauntlet
- Glove Back Material Cowhide
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironcat
- MFR # 9072/L
- Zoro # G8598107
- UPC # 662909871022
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | L |
Glove Length | 17 1/2 in |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Application | MIG |
Cuff Style | Gauntlet |
Glove Back Material | Cowhide |
Glove Leather Grade | A |
Palm Material | Cowhide |
Thumb Style | Reinforced |
Lining Material | Climax Aerogel |
Stitching Material | Kevlar(R) |
Glove Cut | Gunn |
Use | Mig Welding |
Color | Gray |
Design | Reinforced Palm, Index Finger and Thumb |
Leather Palm Process | Split/Double |
Glove Liner Material | Climax Aerogel |
Leather Grade | Premium |
Glove Hand Style | Left and Right |
Description
Welding Gloves, Welding Glove Application MIG, Leather Palm Material Goatskin/Cowhide, Glove Back Material Cowhide, Glove Length 17 1/2 in, Glove Leather Grade A, Thumb Style Reinforced, Glove Cut Gunn, Glove Color Family Gray, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Gray, Cuff Material Cowhide, Design Reinforced Palm, Index Finger and Thumb, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LEQM647VSP (LEQM647VSP)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-M)
- BRADY Lockout Padlock, Al, Yellow, Key Alike, PK6 (ALU-YLW-38ST-KA6PK)
- CONDOR Disposable Lab Coat, Basic SMS, White, 3XL (31TV05)
- IRONCAT MIG/TIG Welding Gloves, Buffalo Palm, L, PR (9075/L)
- IRONCAT Stick Welding Gloves, Elkskin Palm, L, PR (9060/L)
- IRONCAT TIG Welding Gloves, Kidskin Palm, L, PR (6140/L)
- IRONCAT TIG Welding Gloves, Goatskin Palm, XL, 12PK (6142/XL)
- IRONCAT Stick Welding Gloves, Goatskin Palm, XL, PR (9070/XL)
- IRONCAT TIG Welding Gloves, Kidskin Palm, XL, PR (6140/XL)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1260)
- Ironcat Welding Gloves