Shop All Welding Gloves
Ironcat
MIG Welding Gloves, Goatskin Palm, L, 12PK
Mfr # 6143/L
Zoro # G5281482
product price: $145.99
/pk 12, $12.17/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application Welding
- Cuff Style Gauntlet
- Glove Back Material Cowhide
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironcat
- MFR # 6143/L
- Zoro # G5281482
- UPC # 662909002631
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | L |
Glove Length | 12 in |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Application | Welding |
Cuff Style | Gauntlet |
Glove Back Material | Cowhide |
Glove Leather Grade | A |
Palm Material | Cowhide |
Thumb Style | Reinforced |
Lining Material | Fleece |
Color | White |
Stitching Material | Kevlar(R) |
Glove Cut | Gunn |
Use | Welding, Grinding |
Leather Palm Process | Grain |
Glove Liner Material | Fleece |
Glove Hand Style | Left and Right |
Leather Grade | A |
Description
Welding Gloves, Welding Glove Application MIG, Leather Palm Material Goatskin, Glove Back Material Cowhide, Glove Length 12 in, Glove Leather Grade A, Thumb Style Reinforced, Glove Cut Gunn, Glove Color Family White, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Gold/Pearl, Cuff Material Cowhide, Design Reinforced Straight Thumb For Superior Grip, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, XL, PR (0261CR-X)
- KISHIGO L, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-L)
- CONDOR Disposable Sleeve, Chemical Resistant, Polyethylene, Welded Seam, 18 in Length, Blue, 100 Pack (32TL74)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, XL (J24122)
- IRONCAT MIG Welding Gloves, Goatskin Palm, M, 12PK (6143/M)
- IRONCAT MIG Welding Gloves, Goatskin Palm, XL, 12PK (6143/XL)
- IRONCAT TIG Welding Gloves, Goatskin Palm, 2XL, PR (9073/2XL)
- IRONCAT MIG Welding Gloves, Deerskin Palm, L, PR (6030/L)
- IRONCAT TIG Welding Gloves, Kidskin Palm, M, PR (6141/M)
- IRONCAT Stick Welding Gloves, Goatskin Palm, XL, PR (9070/XL)
- MILLER ELECTRIC Welding Gloves, Cowhide Palm, L, PR (251067)
- Ironcat Gloves & Hand Protection