Shop All Welding Gloves
Ironcat
MIG Welding Gloves, Deerskin Palm, L, PR
Mfr # 6030/L
Zoro # G5352724
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Deerskin
- Application Welding
- Cuff Style Gauntlet
- Glove Back Material Deerskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironcat
- MFR # 6030/L
- Zoro # G5352724
- UPC # 662909003126
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Glove Length | 12 in |
Details
Item | Welding Gloves |
Cuff Material | Deerskin |
Application | Welding |
Cuff Style | Gauntlet |
Glove Back Material | Deerskin |
Glove Leather Grade | A |
Palm Material | Cowhide |
Thumb Style | Straight |
Lining Material | Foam |
Use | Welding, Grinding |
Glove Cut | Gunn |
Color | Gold |
Stitching Material | Kevlar(R) |
Leather Palm Process | Split |
Glove Liner Material | Foam |
Glove Hand Style | Left and Right |
Leather Grade | A |
Description
Welding Gloves, Welding Glove Application MIG, Leather Palm Material Deerskin, Glove Back Material Deerskin, Glove Length 12 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn, Glove Color Family Yellow, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Gold, Cuff Material Deerskin, Design Reinforced Straight Thumb For Superior Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 12 HAMMER 1000G CN PR, MENS PR (A7577-12M)
- GHS SAFETY SDS Binder, With A-Z Dividers (GHS1049)
- AVENGER SAFETY FOOTWEAR Size 13 RIPSAW 8" AT, MENS PR (A7335-13W)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz10, PR (CLASS 00 B 11)
- IRONCAT MIG Welding Gloves, Deerskin Palm, M, PR (6030/M)
- IRONCAT Stick Welding Gloves, Goatskin Palm, XL, PR (9070/XL)
- IRONCAT Stick Welding Gloves, Elkskin Palm, S, PR (9061/S)
- IRONCAT TIG Welding Gloves, Kidskin Palm, L, PR (6140/L)
- IRONCAT MIG Welding Gloves, Cowhide Palm, S, 12PK (6010/S)
- IRONCAT Stick Left Hand Only Welding Glove, Goatskin Palm, 2XL (9070LHO/2XL)
- MECHANIX WEAR Welding Gloves, Black, 9, PR (WS-REG-009)
- Ironcat Gloves & Hand Protection