Shop All Welding Gloves
Ironcat
MIG Welding Gloves, Cowhide Palm, XL, 12PK
Mfr # 6010/XL
Zoro # G5281595
product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG
- Cuff Style Gauntlet
- Glove Back Material Split Cowhide
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironcat
- MFR # 6010/XL
- Zoro # G5281595
- UPC # 662909003201
- Country of Origin India
- Category Welding Gloves
Dimensions
Glove Size | XL |
Glove Length | 12 in |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Application | MIG |
Cuff Style | Gauntlet |
Glove Back Material | Split Cowhide |
Glove Leather Grade | A |
Palm Material | Cowhide |
Thumb Style | Wing |
Lining Material | Unlined |
Stitching Material | Kevlar(R) |
Color | White |
Use | Welding, Grinding |
Glove Cut | Gunn |
Leather Palm Process | Grain |
Glove Liner Material | Unlined |
Glove Hand Style | Left and Right |
Leather Grade | A |
Description
Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 12 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Color Family White, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color White/Gold, Cuff Material Cowhide, Design Reinforced Straight Thumb For Superior Grip, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Spill Containment Pallet, 51" L (802)
- ZORO SELECT STENCIL NUMB & LTR KIT 1.5In BR, 92PCS (20Y503)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White/Gray, M, PR (2UUG1)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (3416-10)
- IRONCAT MIG Welding Gloves, Cowhide Palm, M, 12PK (6010/M)
- IRONCAT Stick Welding Gloves, Elkskin Palm, L, PR (9060/L)
- IRONCAT MIG Welding Gloves, Goatskin Palm, XL, 12PK (6143/XL)
- IRONCAT Stick Welding Gloves, Elkskin Palm, XL, PR (9061/XL)
- IRONCAT Stick Welding Gloves, Goatskin Palm, XL, PR (9070/XL)
- IRONCAT TIG Welding Gloves, Goatskin Palm, L, PR (9073/L)
- STEINER MIG Welding Gloves, Goatskin Palm, M, PR (0235-M)
- Ironcat Welding Gloves