Shop All Welding Gloves
Ironcat
MIG Welding Gloves, Cowhide Palm, S, 12PK
Mfr # 6010/S
Zoro # G5281613
product price: $88.89
/pk 12, $7.41/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Unlined
- Glove Length 12 in
- Glove Back Material Cowhide
- Glove Cut Gunn
- Use Welding, Grinding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironcat
- MFR # 6010/S
- Zoro # G5281613
- UPC # 662909003171
- Country of Origin India
- Category Welding Gloves
Dimensions
Glove Length | 12 in |
Glove Size | S |
Details
Lining Material | Unlined |
Glove Back Material | Cowhide |
Glove Cut | Gunn |
Use | Welding, Grinding |
Stitching Material | Kevlar(R) |
Cuff Material | Cowhide |
Application | Welding |
Item | Welding Gloves |
Palm Material | Cowhide |
Glove Leather Grade | A |
Color | White |
Thumb Style | Wing |
Cuff Style | Gauntlet |
Leather Palm Process | Grain |
Glove Liner Material | Unlined |
Leather Grade | A |
Glove Hand Style | Left and Right |
Description
Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 12 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Color Family White, Cuff Gauntlet, Glove Size S, Hand Left and Right, Color White/Gold, Cuff Material Cowhide, Design Reinforced Straight Thumb For Superior Grip, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Orange Double Palm Gloves 9018Do, PK12 (9018DO)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F41)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Pilot Series (40274)
- MILWAUKEE TOOL Level 2 Cut Resistant High Visibility Polyurethane Dipped Gloves - Large (48-73-8922)
- IRONCAT MIG Welding Gloves, Deerskin Palm, M, PR (6030/M)
- IRONCAT MIG Welding Gloves, Goatskin Palm, XL, 12PK (6143/XL)
- IRONCAT Welding Gloves, Goatskin Palm, 2XL, PR (86552/2XL)
- IRONCAT Stick Welding Gloves, Elkskin Palm, S, PR (9061/S)
- IRONCAT Stick Welding Gloves, Goatskin Palm, M, PR (9070/M)
- IRONCAT Stick Welding Gloves, Elkskin Palm, L, PR (9060/L)
- CAIMAN MIG Welding Gloves, Cowhide Palm, XL, PR (1869-6)
- Ironcat Welding Gloves