Shop All Leather Palm Gloves
Ironcat
Leather Gloves, M, Gunn Cut, PR, PK12
Mfr # IC8
Zoro # G2821755
product price: $98.39
/pk 12, $8.20/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironcat
- MFR # IC8
- Zoro # G2821755
- UPC # 662909763426
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Glove Length Style | Standard |
Glove Length | 11 7/8 in |
Cuff Length | 4 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 11 7/8 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, CSP Anti-Fog, Scratch-Resistant (40239)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Waffles, D-DC-12-Waffles (D-DC-12-Waffles)
- ALLEGRO INDUSTRIES Full Mask Storage Bag (2025)
- KELTY Backpack, Backpack, Tactical Gray, 500D Kodra (T2615217GY)
- IRONCAT Leather Gloves, L, Gunn Cut, PR, PK12 (IC8)
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- IRONCAT Leather Gloves, L, Gunn Cut, PR, PK12 (IC8DP)
- IRONCAT Lthr Palm Gloves, Cowhide, Blu/Gray, M, PK12 (IC9/M)
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- BDG Fitter Glove Grain Cowhide Lined Thinsulate C100 Hi-Viz Org, Shrink Wrapped, Size XL (40-9-2875-X-LK)
- Ironcat Leather Palm Gloves