Shop All Leather Palm Gloves
Ironcat
Leather Gloves, L, Gunn Cut, PR, PK12
Mfr # IC8DP
Zoro # G2818745
product price: $76.65
/pk 12, $6.39/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Biodegradable Non-Biodegradable
- Glove Materials Cowhide
- Cuff Material Leather
- Glove Hand Style Left and Right
- Leather Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironcat
- MFR # IC8DP
- Zoro # G2818745
- UPC # 662909740236
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Length Style | Standard |
Size | L ( 9 ) |
Glove Size | L |
Glove Length | 12 1/4 in |
Cuff Length | 4 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Aramid, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 12 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Glasses, Clear Polarized (48-73-2021, 48-22-5506)
- WEARWELL 74 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1 to 30, 10PK (PWM-PK-11)
- LYLE Hot Surface Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0099-RD_10x7)
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- IRONCAT Leather Gloves, XL, Gunn Cut, PR, PK12 (IC8)
- IRONCAT Leather Gloves, M, Gunn Cut, PR, PK12 (IC8)
- IRONCAT Leather Gloves, XL, Gunn Cut, PR, PK12 (IC8DP)
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- KINCO Leather Gloves, Insulated, Lime Green, M, PR (1939KW-M)
- Ironcat Gloves & Hand Protection