Shop All Leather Palm Gloves
Ironcat
Leather Gloves, Gunn - Full Back, PR, PK12
Mfr # IC9
Zoro # G2819497
product price: $131.99
/pk 12, $11.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironcat
- MFR # IC9
- Zoro # G2819497
- UPC # 662909745132
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Glove Length | 12 5/8 in |
Glove Length Style | Standard |
Cuff Length | 4 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 12 5/8 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stick Welding Gloves, Cowhide Palm, M, PR (2MGC2)
- PYRAMEX Goat Leather Driver Gloves - A7 Cut Impact Protect-X2 (GL3004CWX2)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4600)
- KRAFT TOOL Flat Leather Knee Pads (WL071)
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- IRONCAT Leather Gloves, XL, Gunn Cut, PR, PK12 (IC8)
- IRONCAT Lthr Palm Gloves, Cowhide, Blu/Gray, M, PK12 (IC9/M)
- IRONCAT Leather Gloves, XL, Gunn Cut, PR, PK12 (IC8DP)
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- KINCO Leather Palm Gloves, Orange, L, PR (1918 LRG)
- Ironcat Gloves & Hand Protection