Shop All Leather Palm Gloves
Ironcat
Leather Gloves, Gunn - Full Back, PR, PK12
Mfr # IC9
Zoro # G2818340
product price: $82.85
/pk 12, $6.90/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Gray
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironcat
- MFR # IC9
- Zoro # G2818340
- UPC # 662909769534
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Glove Length Style | Standard |
Glove Length | 11 1/2 in |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Leather Gloves, Leather Glove Style Work, Stitching Material Kevlar(R), Glove Length 11 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S AND H INDUSTRIES ALC 41424 Nylon Blast Suit Blue XXL, Nylon/Cotton (41424)
- ERGODYNE Support, Back, 2000SF, Sm, Black (11282)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWHXL0025VP)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, M (CM2000)
- IRONCAT Leather Gloves, XL, Gunn Cut, PR, PK12 (IC8DP)
- IRONCAT Leather Gloves, L, Gunn Cut, PR, PK12 (IC8)
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- IRONCAT Leather Gloves, M, Gunn Cut, PR, PK12 (IC8)
- IRONCAT Leather Gloves, L, Gunn Cut, PR, PK12 (IC8DP)
- BDG VF, Leather Glves, Safety, L, 55LC60, PR (30-1-271DP-5-K)
- Ironcat Gloves & Hand Protection