Shop All Coated Gloves
Ironcat
Coated Gloves, Foam Nitrile Palm, PK12
Mfr # 715SNFTP/XL
Zoro # G5251495
product price: $28.09
/pk 12, $2.34/ea
$28.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Xl
- Color Gray/Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironcat
- MFR # 715SNFTP/XL
- Zoro # G5251495
- UPC # 662909073198
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | Xl |
Glove Size | XL |
Glove Length | 9.5 in |
Length | 9-1/2" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Size (Numeric) | 10 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-399/M)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Adjustable, M, PR (IEX-HZI-03-M)
- OCCUNOMIX Rain Pants, Yellow, 3XL, Fits Waist 52 to 54" (LUX-WBIB-Y3X)
- CONDOR Gloves, L, Cream/Orange, Thinsulate, PR (48WT90)
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/M)
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/L)
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/S)
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/XXL)
- ANSELL HyFlex® Seamless Polyurehtane Coated Gloves, Ansell 11-518, Size 8, 1 Pair - Pkg Qty 12 (¿235132¿)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile 3/4 Coating, M (DX1040)
- G-TEK GP Nitrile-Coated Nylon Gloves, Large, Blue/Black, Pair, 12PK (34-500/L)
- Ironcat Coated Gloves