Shop All Coated Gloves
Ironcat
Coated Gloves, Foam Nitrile Palm, PK12
Mfr # 715SNFTP/L
Zoro # G5251513
product price: $28.09
/pk 12, $2.34/ea
$28.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Gray/Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironcat
- MFR # 715SNFTP/L
- Zoro # G5251513
- UPC # 662909073181
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 9.38 in |
Length | 9-1/2" |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Size (Numeric) | 9 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Eyewash Station, Polyethylene, 16 oz, PK4 (32-000465-0000)
- MAGID DuraMaster Standard Cow Split Leather Palm wKnit Cuff, 12PK (TK6)
- CESTUS Work Gloves , Deep Impact Cut360 #3219 PR M (3219 M)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, XL, Black/Yellow, Silicone Dots, Fabric (926XL)
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/S)
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/M)
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/XL)
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/XXL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (9666M)
- BLUE MAGIC Blue Magic 5215 5 oz. Invisible Glove Protective Hand Coating (583997)
- Ironcat Gloves & Hand Protection