Shop All Stationary Electric Air Compressors
Iron Horse
COMPRSR AIR 65PK31RN HP 60G
Mfr # IHD6160V1
Zoro # G407695592
product price: $2,204.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,204.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Horse
- MFR # IHD6160V1
- Zoro # G407695592
- UPC # 777589002786
- Country of Origin United States
- Category Stationary Electric Air Compressors
Description
Thermally protected electric motor with 60 gallon ASME registered tank, easy view oil sight gauge, cast iron compressor minimizes vibration Individual and removable cylinders, no magnetic motor starter required, pressure switch has onoff control High efficiency reed valves for maximum performance, efficient heat removal from pulleyfan, sturdy belt guard Specs CFMPSI is 112 CFM at 90 PSI, max rated PSI is 150, 208230V electric motor, dimensions are 27Lx20Wx65H, weighs 260 lbs
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB110 (2TB110)
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 56Y Frame (056T11O5302)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 3/4hp, 1745rpm (11G253)
- X1 TOOLS 4 Hose Clamp 18 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-4000x18)
- EMAX ESP 7HP V 120 Gallon Air Compressor, 3 Phase (ESP07V120V3)
- BE PRESSURE SUPPLY Wheeled Air Compressor, 196cc Engine (AC658HB)
- SPEEDAIRE Electric Air Compressor, 1 HP (3JR83)
- MEGA COMPRESSOR Mega Power Air Compressor, 80 gal, Two Stage, 3 PH 230V TEFC Motor (MP-5080VM3)
- CAMPBELL HAUSFELD Air Compressor, 80 gal., 2 Stage 5.5HP/1PH (CE3000)
- JENNY Fire Sprinkler Air Compressor, 2 HP (K2S-30UMS-115/1)
- SPEEDAIRE Elec. Air Compressor, Duplex, 7.5HP, 49CFM (35WC63)
- Iron Horse Stationary Electric Air Compressors