Shop All Boltless Shelving
Iron Horse
Boltless Shelving Unit, 5 Shelves, Steel, 24 in D x 48 in W x 72 in H
Mfr # 20994
Zoro # G5545123
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 5
- Material Steel
- Decking Material Particle Board
- Finish Crinkle Powder Coated
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Horse
- MFR # 20994
- Zoro # G5545123
- UPC # 29404209949
- Country of Origin Thailand
- Category Boltless Shelving
Dimensions
Width | 48" |
Depth | 24" |
Height | 72" |
Details
Item | Shelving Unit |
Number of Shelves | 5 |
Material | Steel |
Decking Material | Particle Board |
Finish | Crinkle Powder Coated |
Color | Black |
Shelf Capacity | 2300 lb. |
Series | 2300 |
Description
Shelving,2300 Series,5-Shelf,72x48x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Rubbermaid® Plastic Storage Cabinet With Full Double Doors, 36"W x 18"D x 72"H (FG708300MICHR)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Red (30170REDBLANK)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Gray (OH5-24/DC24LL-RIG)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Green (30120GREEN)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18"D x 48"W x 72"H (20993)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18 in D x 36 in W x 72 in H (20992)
- IRON HORSE Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (20998)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (20996)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (20991)
- IRON HORSE Boltless Shelving Unit, 33"D x 69"W x 84"H, 4 Shelves, Steel (21199)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- Iron Horse Boltless Shelving