Shop All Boltless Shelving
This Product is Discontinued
Iron Horse
Boltless Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Steel (Discontinued)
Mfr # 20997
Zoro # G5545257
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Shelves 5
- Material Steel
- Finish Powder Coated
- Color Gunmetal Gray
- Shelf Capacity 3200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Horse
- MFR # 20997
- Zoro # G5545257
- UPC # 29404209970
- Country of Origin China
- Category Boltless Shelving
Dimensions
Depth | 18" |
Height | 72" |
Width | 48" |
Details
Item | Shelving,3200 Series,5-Shelf,72x48x18" |
Number of Shelves | 5 |
Material | Steel |
Finish | Powder Coated |
Color | Gunmetal Gray |
Shelf Capacity | 3200 lb. |
Recycled Content | 0.3 |
Description
Shelving,3200 Series,5-Shelf,72x48x18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.