Shop All Duct Tapes
Iron Grip
Tape, Polyeth Coated, Black, 48mmx32M, PK12
Mfr # AC617
Zoro # G7616640
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 1.89"
- Duct Tape Length 32"
- Material PE Film
- Tensile Strength 48 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iron Grip
- MFR # AC617
- Zoro # G7616640
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.89" |
Duct Tape Length | 32" |
Width | 2 |
Tape Core Diameter | 6.3" |
Length | 6.3 |
Diameter | 6.3 |
Details
Tape Color Family | Black |
Material | PE Film |
Tensile Strength | 48 lb/in |
Duct Tape Thickness | 17" |
Duct Tape Adhesive | Natural Rubber/Resin |
Duct Tape Primary Material | Coated Cloth |
Color | BLACK |
Duct Tape Grade | Premium |
Item | Cloth/Duct Tape |
Standards | Tested in accordance with UL-723. |
Thickness | 17 |
Adhesive | Natural Rubber/Resin |
Tape Elongation | 26 |
Description
Tape,Polyeth Coated,Black,48mmx32M,PK12, Package Quantity 12
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fast Cure Glass Urethane, 10.5 fl. oz, Cartridge, Black (08690)
- DIXON Stainless Steel PTFE Tape, 1/2", 260" (TTA50SS)
- LOCTITE Anaerobic Gasket Sealant, 300 mL, Red, Temp Range -65 to 300 Degrees F (1241991)
- ZAR Patch Wood Latex Goldenoak 3Oz (31441)
- SHURTECH BRANDS Duck, COLORED DUCT TAPE, 3in CORE, 1.88in X 15 YDS, NEON PINK (1265016)
- SHURTECH BRANDS Shurtech CDT10 Colored Duck Tape 1.88 in. Wide 10 Yard Roll-Gold (CDT10)
- INTERTAPE Duct Tape Iron Grip 1.87X35Yds (IG235)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, Green, Vinyl (4-50-3903-GREEN)
- WOKIN Cloth Duct Tape (653702)
- 3M 3M 08029 Marine Grade Silicon Sealant - Clear, 1/10 Gallon (7000120477)
- 3M Duct Tape, Gray, 50 yd. L x 3/4in. W (3903)
- Iron Grip Duct Tapes