Shop All Gurneys & Stretchers
Iron Duck
XT Spineboard w/ Pins - Olive Drab
Mfr # 35717-P-OD
Zoro # G802691724
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iron Duck
- MFR # 35717-P-OD
- Zoro # G802691724
- Country of Origin United States
- Category Gurneys & Stretchers
Description
The Xt The Strongest X-Ray Translucent Concave Spineboard Available.
Size: 72” X 16” X 2.25”
Weight: 14 Lbs.
Capacity: 1000 Lbs.
Float Capacity: 250 Lbs.
- Seamless Design Prevents Fluids From Entering To Help Eliminate Cross-Contamination
- X-Ray Translucent Between Hand Holes. No Rails, Runners, Or Slots Interfere With The X-Ray Field
- The Curvature Of The Board Provides Minimal Deflection Under Maximum Load, Allows Better Patient Centering, And Requires Less Padding
- Compatible With All Head Immobilization Devices On The Market
- Two Boards Can Be Nested And Stored Together In Less Than 4’’ Of Space
Size: 72” X 16” X 2.25”
Weight: 14 Lbs.
Capacity: 1000 Lbs.
Float Capacity: 250 Lbs.
- Seamless Design Prevents Fluids From Entering To Help Eliminate Cross-Contamination
- X-Ray Translucent Between Hand Holes. No Rails, Runners, Or Slots Interfere With The X-Ray Field
- The Curvature Of The Board Provides Minimal Deflection Under Maximum Load, Allows Better Patient Centering, And Requires Less Padding
- Compatible With All Head Immobilization Devices On The Market
- Two Boards Can Be Nested And Stored Together In Less Than 4’’ Of Space
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Hand Sanitizer Pump Kit, 1L (JPP10007)
- HALLS Triple Action Cough Drops, Honey-Lemon, 30/Bag, PK12 (03 12546 62183 00)
- ACME UNITED First Aid Only FAE-5010 SmartCompliance Refill Butterfly Wound Closures, 10/Box (FAE-5010)
- ECORITE Body Lotion, 30ml Tube with Flip Top Cap, Cucumber and Melon, PK 288 (HA-ER-004)
- IRON DUCK Spineboard, Yellow, Speed Clip (35850-P-YL)
- IRON DUCK Spineboard, Orange, Looped End (35850-OR)
- IRON DUCK Spineboard, Red, Looped End (35850-RD)
- IRON DUCK Spineboard, Yellow, Looped End (35850-YL)
- IRON DUCK Folding Spineboard, Blue, Looped End (35940-BL)
- FSI Disposable Pediatric Backboard, PK5 (F-EM16PA)
- MEDSOURCE Folding Stretcher, Blue, 74" L (MS-EFS125)
- Iron Duck Gurneys & Stretchers