Shop All Gurneys & Stretchers
Iron Duck
XT Spineboard - Orange
Mfr # 35717-OR
Zoro # G002691838
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iron Duck
- MFR # 35717-OR
- Zoro # G002691838
- Country of Origin United States
- Category Gurneys & Stretchers
Description
The Xt The Strongest X-Ray Translucent Concave Spineboard Available.
Size: 72” X 16” X 2.25”
Weight: 14 Lbs.
Capacity: 1000 Lbs.
Float Capacity: 250 Lbs.
- Seamless Design Prevents Fluids From Entering To Help Eliminate Cross-Contamination
- X-Ray Translucent Between Hand Holes. No Rails, Runners, Or Slots Interfere With The X-Ray Field
- The Curvature Of The Board Provides Minimal Deflection Under Maximum Load, Allows Better Patient Centering, And Requires Less Padding
- Compatible With All Head Immobilization Devices On The Market
- Two Boards Can Be Nested And Stored Together In Less Than 4’’ Of Space
Size: 72” X 16” X 2.25”
Weight: 14 Lbs.
Capacity: 1000 Lbs.
Float Capacity: 250 Lbs.
- Seamless Design Prevents Fluids From Entering To Help Eliminate Cross-Contamination
- X-Ray Translucent Between Hand Holes. No Rails, Runners, Or Slots Interfere With The X-Ray Field
- The Curvature Of The Board Provides Minimal Deflection Under Maximum Load, Allows Better Patient Centering, And Requires Less Padding
- Compatible With All Head Immobilization Devices On The Market
- Two Boards Can Be Nested And Stored Together In Less Than 4’’ Of Space
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROGAINE Rogaine Women 5% Foam 4.22 oz., PK6 (5278022)
- FIRST AID ONLY Refill, Sc 1/2"X5Yd Fa Tp, Ga (FAE6003)
- ACME UNITED First Aid Only FAE-3040 SmartCompliance Refill Fingertip Metal Detectable Bandages, Blue, 20/Box (FAE-3040)
- DEFIBTECH Automated External Defibrillator (DCF-A110RX-EN)
- IRON DUCK Spineboard, Yellow, Looped End (35850-YL)
- IRON DUCK Spineboard, Yellow, Speed Clip (35850-P-YL)
- IRON DUCK Spineboard, Red, Looped End (35850-RD)
- IRON DUCK Folding Spineboard, Blue, Looped End (35940-BL)
- IRON DUCK Spineboard, Orange, Looped End (35850-OR)
- FERNO Disaster Litter, 108-D, 6x90x22" (PT7969)
- AFS Pro-Flexer 1 Flexible Stretcher Orange (11106)
- Iron Duck Gurneys & Stretchers